37" Gray Metal Swivel Outdoor Counter Height Bar chair with Footrest
- Mfr # 571163
- Zoro # G622324970
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Height
36.5 in
Depth
23 in
Application Type
Non-Commercial
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571163
- Zoro #
- G622324970
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chair
- Application Type
- Non-Commercial
- Assembly
- Partial Assembly Needed
Dimensions
- Width
- 21 in
- Height
- 36.5 in
- Depth
- 23 in
Description
Comfort and design come together nicely in this 37-inch gray metal swivel outdoor counter height bar chair with footrest. Allow the mesmerizing gray color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. With these zipper removable cushion covers, you have the flexibility to change the look and style of your outdoor seating area by simply swapping out the covers. When it comes to cushions, you want them to be comfortable, durable, in a color that is neutral and enhances your overall clean design aesthetic. These cushions in gray acrylic will do just that. Not only good looking and stylish, this chair also features a round shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.5-inch H x 21-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.