
37" Gray Solid Wood Five Drawer Chest
Mfr # 524579
Zoro # G222368794
product price: $1,379.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
54 in
Width (in)
36.5 in
Depth (in)
17.75 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524579
Zoro #
G222368794
UPC #
-
Country of Origin
Mexico
Dimensions
Height (in)
54 in
Width (in)
36.5 in
Depth (in)
17.75 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser
Color
Gray
Material
Solid Wood
Description
This 37" gray solid wood five drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 54" H x 36.5" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.