
37" Gray Tufted Fabric Swivel And Gliding Wingback Recliner Chair
Mfr # 530210
Zoro # G922355148
product price: $1,131.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height (in)
39.75 in
Width (in)
37 in
Depth (in)
29.25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530210
Zoro #
G922355148
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (in)
39.75 in
Width (in)
37 in
Depth (in)
29.25 in
Details
Commercial Use
No
Item
Recliner
Assembly Required
Partial Assembly Needed
Color
Gray
Description
A mix of traditional styling with the comfort and support that you expect from a recliner, gives this 37-inch gray fabric manual wing chair recliner just what you need for the perfect relaxation at the end of the day. Durable 100% polyester upholstery is soft to the touch, easy to maintain, and simple to clean with only a damp cloth. Modify your position from upright to full recline with an easy-to-use recline mechanism. Simply use the manual handle lever to set your desired position. The ability to swivel adds to the many benefits of this comfy and convenient chair. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 39.75-inch h x 37-inch w x 29.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.