Zoro Homepage

37" Light Gray Solid Wood Four Drawer Chest

  • Mfr # 524611

  • Zoro # G922370660


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Height (in)
53.5 in
Width (in)
36.5 in
Commercial Use
No
Depth (in)
18 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524611
Zoro #
G922370660
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
53.5 in
Width (in)
36.5 in
Depth (in)
18 in

Details

Commercial Use
No
Color
Gray
Item
Dresser
Material
Solid Wood
Assembly Required
Full Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 37" light gray solid wood four drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 53.5" H x 36.5" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.