
37" Natural And White Metal Round Coffee Table
Mfr # 529099
Zoro # G722355256
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Assembly Required
Full Assembly Needed
Depth
36.5 in
Width
36.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529099
Zoro #
G722355256
UPC #
-
Country of Origin
China
Dimensions
Height
16.5 in
Depth
36.5 in
Width
36.5 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
White/Coffee
Application Type
No
Item
Coffee Table
Description
Add handsome, fashionable design to your living space with this 37-inch natural and white metal round coffee table. The base of this table is made from metal in a white color that creates a good looking visual contrast to the natural manufactured wood tabletop. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.5-inch H x 36.5-inch W x 36.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.