Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" Natural Round Framed Accent Mirror

  • Mfr # 524076

  • Zoro # G222365595


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
31.5 in
Height
36.6 in
Material
Glass
Assembly Required
No Assembly Needed
Depth
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524076
Zoro #
G222365595
UPC #
-
Country of Origin
China

Dimensions

Width
31.5 in
Height
36.6 in
Depth
1.4 in

Details

Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror
Application Type
Yes

Description

Add a touch of sunshine to any space in your home with this 37-inch natural round framed accent mirror. This round shaped mirror will open up any space you put in piece in. This frame works nicely with the full-bodied mirror in the middle. The mirror of modern style can also decorate your room and bring brightness to your living space. It is the perfect wall decor to keep up all year round. This unique mirror will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 36.6-inch H x 31.5-inch W x 1.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.