Zoro Homepage

37" Silver Abstract Frameless Accent Mirror

  • Mfr # 635500

  • Zoro # G722346117


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
2.17 in
Width
28.15 in
Assembly Required
No Assembly Needed
Height
31.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635500
Zoro #
G722346117
UPC #
-
Country of Origin
China

Dimensions

Depth
2.17 in
Width
28.15 in
Height
31.42 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver
Material
Glass
Item
Mirror

Description

The carefully crafted 37-inch silver abstract frameless accent mirror is what you need to add finishing touch to your decor. This frameless mirror will open up the room as it reflects the light beautifully from every angle, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 37.4-inch h x 34.1-inch w x 4.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.