Zoro Homepage

37" Silver Acrylic Silent Analog Round Wall Clock

  • Mfr # 635646

  • Zoro # G122370279


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Application Type
No
Assembly Required
No Assembly Needed
Depth
1.57 in
Height
33.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635646
Zoro #
G122370279
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
33.86 in
Width
33.86 in

Details

Color
Silver
Application Type
No
Assembly Required
No Assembly Needed
Item
Wall Clock

Description

This 37-inch silver acrylic silent analog round wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a round silver mirrored finish acrylic clock face that is then surrounded by a round frame with mirrored acrylic roman numerals. The eye-catching makeup of this clock will ensure that you never run late again. 37-inch h x 37-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.