Zoro Homepage

37" Silver Aluminum Free Form Solid Coffee Table

  • Mfr # 556705

  • Zoro # G522346027


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Height
15.4 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Tabletop Color
Coffee/Silver
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556705
Zoro #
G522346027
UPC #
-
Country of Origin
India

Dimensions

Height
15.4 in
Length
37 in
Width
37 in

Details

Item
Coffee Table
Commercial Use
Yes
Assembly Required
No Assembly Needed
Tabletop Color
Coffee/Silver

Description

Give your living room, family room, or office the perfect anchor piece with this 37-inch silver aluminum free form solid coffee table. Create an inspiring atmosphere in most any room with this silver aluminum table. This free form table features a fresh and unique organically styled shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 15.4-inch h x 37-inch w x 37-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.