Zoro Homepage

37" Silver Aluminum Round Distressed Solid Coffee Table

  • Mfr # 565064

  • Zoro # G822341647


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Height
16.5 in
Commercial Use
Yes
Width
37 in
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565064
Zoro #
G822341647
UPC #
-
Country of Origin
India

Dimensions

Height
16.5 in
Width
37 in
Length
37 in

Details

Tabletop Color
Coffee/Silver
Commercial Use
Yes
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Make your living room or family room really stand out with this 37-inch silver aluminum round distressed solid coffee table. This table features quality construction from aluminum and an updated monotone color scheme with silver as the main color on both the top and the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.5-inch h x 37-inch w x 37-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.