37" White and Gold Faux Marble And Metal Round Frame Coffee Table
Mfr # 472136
Zoro # G822832671
product price:Â $814.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Faux Marble
Length
37 in
Wheels Included
No
Commercial Use
No
Coffee Table Type
Coffee Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472136
Zoro #
G822832671
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
37 in
Height
14 in
Width
37 in
Details
Tabletop Material
Faux Marble
Wheels Included
No
Commercial Use
No
Coffee Table Type
Coffee Table
Style
Contemporary
Finish
Glossy
Tabletop Color
White
Assembly Required
No Assembly Needed
Frame Material
Metal
Leg Color
Gold
Weight Capacity
75 lb
Leg Type
Frame
Item
Coffee Tables
Shape
Round
Queen Anne Legs
No
Assembled/Unassembled
Assembled
Description
Make a statement with the 37-inch white and gold faux marble and metal round frame coffee table and infuse a dash of character and personality into your space. A gold metal frame is finished off with a white faux marble top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 14-inch h x 37-inch w x 37-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.