
37" White And Silver Wood And Stainless Steel Round Coffee Table
Mfr # 529101
Zoro # G222364048
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Width
36.5 in
Height
16.5 in
Depth
36.5 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529101
Zoro #
G222364048
UPC #
-
Country of Origin
China
Dimensions
Width
36.5 in
Height
16.5 in
Depth
36.5 in
Details
Item
Coffee Table
Tabletop Color
White Silver/Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Description
Give your living room, family room, or office the perfect anchor piece with this 37-inch white and silver wood and stainless steel round coffee table. The white manufactured wood top of this table is a nice visual contrast to the high quality, geometric shaped silver stainless steel of the base. This round top table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.5-inch H x 36.5-inch W x 36.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.