
37" White Solid Wood Five Drawer Chest
Mfr # 524564
Zoro # G522343583
product price: $1,379.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth (in)
17.75 in
Height (in)
54 in
Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524564
Zoro #
G522343583
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
17.75 in
Height (in)
54 in
Width (in)
36.5 in
Details
Item
Dresser
Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
White
Description
Enhance your room into a visually delightful and highly functional space with this 37" white solid wood five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 54" H x 36.5" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.