Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" X 38" Silver Metal Abstract Lines Round Hanging Dimensional Sculpture

  • Mfr # 483369

  • Zoro # G522885670


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Mirrored
No
Width
38 in
Finish Style
No Distressing
Depth
1.25 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483369
Zoro #
G522885670
UPC #
-
Country of Origin
China

Dimensions

Width
38 in
Depth
1.25 in
Length
36.75 in
Size
36.75" x 38" x 1.25"

Details

Mirrored
No
Finish Style
No Distressing
Material
Metal
Commercial Use
Yes
Number of Pieces
1
Fringe/Tassels Included
No
Hooks Included
No
Shape
Circle
Outdoor Suitability
No
Construction Method
Handmade
Assembly Required
No
Color
Silver
Pattern
Abstract Lines
Orientation
Horizontal and Vertical
Style
Modern
Item
Wall Decor
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture

Description

This 37-inch x 38-inch silver metal abstract wall decor will add a beautiful decorative accent to your decor. Adding this striking and unique hanging wall sculptural art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous large scall wall decor option. 36.75-inch H x 38-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.