Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" X 8" Red and White Kitchen Metal Wall Decor

  • Mfr # 489616

  • Zoro # G122883946


product price: $54.99
/ea

Key Features

Color
Red, White
Lighted
No
Wall Decor Type
Hanging Text
Mirrored
No
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489616
Zoro #
G122883946
UPC #
-
Country of Origin
China

Dimensions

Length
36.5 in
Depth
0.75 in
Size
36.5" x 8.25" x 0.75"
Width
8.25 in

Details

Color
Red, White
Lighted
No
Wall Decor Type
Hanging Text
Mirrored
No
Assembly Required
No
Material
Metal
Orientation
Vertical Only
Finish Style
No Distressing
Commercial Use
Yes
Item
Wall Decor
Number of Pieces
1
Outdoor Suitability
No
Construction Method
Handmade
Hooks Included
No
Shape
Rectangle
Style
Cottage

Description

Add an air of fashion to your room and rejuvenate the space with this 37-inch x 8-inch red and white kitchen metal wall decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36.5-inch H x 8.25-inch W x 0.75-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.