
38" Black Arch Metal Framed Standing Mirror
Mfr # 565103
Zoro # G822348226
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.79 in
Color
Black
Width
25.94 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565103
Zoro #
G822348226
UPC #
-
Country of Origin
China
Dimensions
Depth
0.79 in
Width
25.94 in
Height
37.73 in
Details
Assembly Required
No Assembly Needed
Color
Black
Application Type
No
Item
Mirror
Material
Glass
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. Enhance your living space with this black-framed classic arch mirror, boasting a metal frame design that exudes elegance and style. Measuring 25.938 inches in width, this wall-mounted mirror features a vertical orientation, perfect for adding a touch of sophistication to any room. Its antique mirror finish adds a sense of timeless beauty, making it ideal for casual settings where a touch of nostalgia is desired. With its standing mirror type and sleek black color, this piece is sure to become a focal point in your home decor. 37.73-inch H x 25.94-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.