Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Black Metal Arch Lighted Bathroom Vanity Mirror

  • Mfr # 564854

  • Zoro # G622375248


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Depth
1.57 in
Width
25.94 in
Material
Glass
Height
37.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564854
Zoro #
G622375248
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
25.94 in
Height
37.73 in

Details

Item
Mirror
Material
Glass

Description

Enhance your bathroom with this 38-inch black metal arch lighted bathroom vanity mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 37.73-inch h x 25.94-inch w x 1.57-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.