Zoro Homepage

38" Black Metal Framed Standing Mirror

  • Mfr # 564470

  • Zoro # G322354185


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Depth
1.96 in
Application Type
No
Material
Glass
Width
25.94 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564470
Zoro #
G322354185
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Width
25.94 in
Height
37.73 in

Details

Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Color
Black
Item
Mirror

Description

Elevate your space with this classic black metal framed standing mirror. Designed in a casual style, this mirror features a sleek rectangle shape with a width of 25.938 inches from side to side. The black frame adds a touch of sophistication, complementing the vertical orientation perfectly. Ideal for leaning against a wall, this standing mirror effortlessly enhances any room decor. Crafted from sturdy metal material, this mirror exudes durability and style. Add a timeless charm to your home with this elegant and functional piece. 37.73-inch H x 25.94-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.