Zoro Homepage

38" Black Metal Framed Standing Mirror

  • Mfr # 565108

  • Zoro # G622371486


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
37.73 in
Assembly Required
No Assembly Needed
Depth
0.79 in
Application Type
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565108
Zoro #
G622371486
UPC #
-
Country of Origin
China

Dimensions

Height
37.73 in
Depth
0.79 in
Width
25.94 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Black
Material
Glass
Item
Mirror

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of classic elegance to your space with this wall-mounted rectangular mirror featuring an antique black frame crafted from metal. Its standing design allows for versatile placement, while the vertical orientation creates a stylish visual impact. The 25.938-inch width makes it perfect for checking your outfit before heading out. Embrace a casual yet sophisticated style with this black-framed mirror, blending seamlessly into any room decor. Reflecting timeless beauty and subtle sophistication, this mirror is a must-have addition to your home. 37.73-inch H x 25.94-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.