38" Black Metal Swing Chair With Beige Cushion

  • Mfr # 318800

  • Zoro # G022832723


product price: $784.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Chair Frame Color
Black
Cushions Included
Yes
Cushion Cover Material
Polyester
Number of Chairs Included
1
Product Type
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318800
Zoro #
G022832723
UPC #
-
Country of Origin
China

Dimensions

Chair Depth
38 in
Chair Width
38 in
Chair Height
79 in

Details

Chair Frame Color
Black
Cushions Included
Yes
Cushion Cover Material
Polyester
Number of Chairs Included
1
Product Type
Contemporary
Modular
No
Detachtable Cushion Cover
No
Assembly
No Assembly Needed
Chair Frame Material
Metal
Outdoor Chair Type
Swing Chair
Includes
1 Swing Chair
Chair Weight Capacity
350 lb
Item
Outdoor Chairs
Detachable Cushion
Yes
Canopy Included
No
Cushion Cover Closure Method
Sewn Closed and Cover is Not Removable

Description

Discover the perfect blend of relaxation and style with the 38-inch black metal swing chair with beige cushion, a statement piece that invites you to unwind and enjoy the simple pleasures of life. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. Your cushions should be a vibrant reflection of your personality. These beige ones will add a pop of color that harmoniously complements your unique aesthetic. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 79-inch H x 38-inch W x 38-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.