Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Black Solid Wood Four Drawer Chest

  • Mfr # 524143

  • Zoro # G822362765


product price: $1,365.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
38 in
Commercial Use
No
Depth (in)
18 in
Assembly Required
No Assembly Needed
Height (in)
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524143
Zoro #
G822362765
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
38 in
Depth (in)
18 in
Height (in)
43 in

Details

Commercial Use
No
Item
Dresser
Assembly Required
No Assembly Needed
Color
Black
Material
Solid Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 38" black solid wood four drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The black coloration of this piece gives it an updated, and modern edge. 43" H x 38" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.