38" Black Solid Wood Framed Accent Mirror
- Mfr # 632821
- Zoro # G322890843
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Mirror Type
Accent
Shape
Rectangle
Frame Material
Solid Wood
Width
26 in
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632821
- Zoro #
- G322890843
- UPC #
- -
- Country of Origin
- United States
- Mirror Type
- Accent
- Shape
- Rectangle
- Item
- Mirrors
- Frame Material
- Solid Wood
- Orientation
- Horizontal and Vertical
- Frame Design
- Classic
- Color
- Black
- Lighted
- No
- Material
- Glass
- Set
- No
- Mount Type
- Wall Mounted
- Commercial Use
- Yes
- Pieces Included
- 1
- Assembly Required
- No Assembly Needed
- Framed
- Yes
Dimensions
- Width
- 26 in
- Height
- 38 in
- Depth
- 3 in
Description
Beautify your space with this 38-inch black solid wood framed accent mirror. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 38.00-inch h x 26.00-inch w x 3.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.