Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Brown and White Solid Wood Four Drawer Chest

  • Mfr # 524153

  • Zoro # G322360407


product price: $1,365.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Assembly Required
No Assembly Needed
Width (in)
38 in
Height (in)
43 in
Depth (in)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524153
Zoro #
G322360407
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
38 in
Height (in)
43 in
Depth (in)
18 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Dresser
Material
Solid Wood
Color
Brown

Description

This 38" brown and white solid wood four drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 43" H x 38" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.