Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Clear Arch Unframed LED Lighted Bathroom Vanity Mirror

  • Mfr # 564832

  • Zoro # G122355528


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Depth
1.26 in
Material
Glass
Width
25.94 in
Height
37.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564832
Zoro #
G122355528
UPC #
-
Country of Origin
China

Dimensions

Depth
1.26 in
Width
25.94 in
Height
37.73 in

Details

Material
Glass
Item
Mirror

Description

Add beauty to your bathroom or home with this 38-inch clear lighted arch unframed bathroom vanity mirror. This frameless mirror with LED lighting will open up the room as it reflects the light beautifully from every angle, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this high quality piece has both an anti-fog function and the ability to adjust the light brightness to provide an exceptional visual experience. 37.73-inch h x 25.94-inch w x 1.26-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.