Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Clear Lighted Arch Unframed Bathroom Vanity Mirror

  • Mfr # 564830

  • Zoro # G822345881


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
25.94 in
Height
37.73 in
Material
Glass
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564830
Zoro #
G822345881
UPC #
-
Country of Origin
China

Dimensions

Width
25.94 in
Height
37.73 in
Depth
1.57 in

Details

Material
Glass
Item
Mirror

Description

This 38-inch clear lighted arch unframed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. This arch shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. The unique design makes this stylish frameless mirror stand out in any decor. The casual style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 37.73-inch H x 25.94-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.