Zoro Homepage

38" Gold Metal Framed Standing Mirror

  • Mfr # 564469

  • Zoro # G022348316


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Gold
Width
25.94 in
Assembly Required
No Assembly Needed
Height
37.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564469
Zoro #
G022348316
UPC #
-
Country of Origin
China

Dimensions

Width
25.94 in
Height
37.73 in
Depth
1.96 in

Details

Application Type
No
Color
Gold
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass

Description

Elevate your space with the timeless allure of this 38-inch gold metal framed standing mirror. The classic rectangle shape is framed in a stunning gold finish, adding a touch of elegance to any room. Designed for vertical orientation and leaning mount type, this mirror exudes a casual yet sophisticated style. Crafted from metal, the frame ensures durability while enhancing the overall charm of the mirror. With a mirror width of 25.938 inches, it offers ample reflection for your daily needs. Perfect for adding a touch of luxury and functionality to your decor, this standing mirror is a must-have accent piece for your home. 37.73-inch H x 25.94-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.