Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Gray Metal Round Accent Mirror

  • Mfr # 607287

  • Zoro # G422355853


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Width
36 in
Application Type
No
Color
Gray
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607287
Zoro #
G422355853
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Height
37.5 in
Depth
1.75 in

Details

Material
Glass
Application Type
No
Color
Gray
Item
Mirror
Assembly Required
No Assembly Needed

Description

Add a touch of sunshine to any space in your home with this 38-inch gray metal round accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 37.5-inch h x 36-inch w x 1.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.