Zoro Homepage

38" Gray Wood Five Drawer Dresser

  • Mfr # 633696

  • Zoro # G922356169


product price: $1,085.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
17.52 in
Color
Gray
Height (in)
49.88 in
Material
Solid and Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633696
Zoro #
G922356169
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (in)
17.52 in
Height (in)
49.88 in
Width (in)
37.99 in

Details

Commercial Use
No
Color
Gray
Item
Dresser
Material
Solid and Manufactured Wood
Assembly Required
Partial Assembly Needed

Description

Enhance your room into a visually delightful and highly functional space with this 38-inch gray wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The gray coloration of this piece is neutral and will blend easily with most any decor. 49.88-inch h x 37.99-inch w x 17.52-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.