
38" Gunmetal Lighted Abstract Wood Framed Mounted Dresser Mirror
Mfr # 485901
Zoro # G422889891
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Gunmetal
Width
51 in
Shape
Abstract
Frame Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485901
Zoro #
G422889891
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
51 in
Height
38 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Color
Gunmetal
Shape
Abstract
Frame Material
Solid Wood
Commercial Use
Yes
Orientation
Horizontal
Framed
Yes
Mount Type
Mounts to Dresser
Lighted
Yes
Item
Mirrors
Mirror Type
Dresser
Material
Wood, Mirror, LED, Composite Wood
Description
This 38-inch gunmetal lighted abstract wood framed mounted dresser mirror adds the finishing touch to your bedroom. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some glam flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 38-inch h x 51-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.