Zoro Homepage

38" Natural Wood Five Drawer Dresser

  • Mfr # 633711

  • Zoro # G622355271


product price: $864.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
52.01 in
Width (in)
37.87 in
Material
Solid and Manufactured Wood
Depth (in)
17.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633711
Zoro #
G622355271
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (in)
52.01 in
Width (in)
37.87 in
Depth (in)
17.5 in

Details

Material
Solid and Manufactured Wood
Assembly Required
Partial Assembly Needed
Item
Dresser
Commercial Use
No

Description

Add personality to your bedroom style and a feeling of coziness with this 38-inch natural wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The natural coloration of this piece is neutral and will blend easily with most any decor. 52.01-inch h x 37.87-inch w x 17.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.