38" Oak Wood and Stainless Steel Computer Desk
Mfr # 723735
Zoro # G622910791
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22 in
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Weight Capacity
80 lb
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
723735
Zoro #
G622910791
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22 in
Height Adjustable
No
Size
Small
Overall Width
37.75 in
Overall Height
35.25 in
Details
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Weight Capacity
80 lb
Mirrored
No
Gaming Configuration
No
Reversible Orientation
No
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Assembly Required
Full Assembly Needed
Base Material
Stainless Steel
Type
Computer Desk
Commercial Use
No
Color
Oak
Material
Manufactured Wood
Style
Modern
Item
Desks
Description
This 38-inch oak wood and stainless steel computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 35.25-inch h x 37.75-inch w x 22.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.