Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Silver Accent Mirror

  • Mfr # 606779

  • Zoro # G022371956


product price: $348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
26 in
Height
38 in
Application Type
Yes
Material
Glass
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606779
Zoro #
G022371956
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Height
38 in
Depth
2 in

Details

Application Type
Yes
Material
Glass
Item
Mirror
Assembly Required
No Assembly Needed

Description

If you want to add some brightness to your living space, the 38-inch silver accent mirror is perfect for you. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 38-inch h x 26-inch w x 2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.