
38" Silver Wood Five Drawer Dresser
Mfr # 633697
Zoro # G022348798
product price: $1,063.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Width (in)
37.99 in
Material
Solid and Manufactured Wood
Height (in)
50 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633697
Zoro #
G022348798
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (in)
37.99 in
Height (in)
50 in
Depth (in)
17.52 in
Details
Commercial Use
No
Item
Dresser
Material
Solid and Manufactured Wood
Color
Silver
Assembly Required
Partial Assembly Needed
Description
Make your room functional and visually enticing with this masterful 38-inch silver wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. 50.00-inch h x 37.99-inch w x 17.52-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.