38" White And Natural Wood And Fabric Hand Painted Decorative Tassel

  • Mfr # 635376

  • Zoro # G922885218


product price:  $45.99
/ea

Key Features

Finish
Natural
Hand Painted
Yes
Subject
No Subject
Plays Music
No
Occasion
No Holiday
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635376
Zoro #
G922885218
UPC #
-
Country of Origin
China

Dimensions

Width
38 in
Length
2 in
Depth
2 in

Details

Finish
Natural
Hand Painted
Yes
Subject
No Subject
Plays Music
No
Occasion
No Holiday
LED Lighting
No
Commercial Use
Yes
Color
Natural, White
Construction Method
Handmade
Power Source
No Power Source Required / Manual
Item
Sculptures
Assembly Required
No
Material
Wood
Sculpture Type
Decorative Tassel

Description

Add an air of fashion to your room and rejuvenate the space with this 38-inch white and natural wood and fabric hand painted decorative tassel. The design and natural coloring of this high quality garland will lend a casual coastal, even Bohemian design sense to your space. This charming and versatile decor can be used as a tabletop decorative accent and can also be hung or strung. It's a perfect addition for those who love an up-to-the-minute look and feel 2.00-inch h x 38.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.