
38" White Solid Wood Five Drawer Chest
Mfr # 524102
Zoro # G722346377
product price: $1,166.99
/eaKey Features
Height (in)
50 in
Width (in)
38 in
Depth (in)
18 in
Material
Solid Wood
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524102
Zoro #
G722346377
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (in)
50 in
Width (in)
38 in
Depth (in)
18 in
Details
Material
Solid Wood
Item
Dresser
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
White
Description
Enhance your room into a visually delightful and highly functional space with this 38" white solid wood five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 50" H x 38" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.