Zoro Homepage

38" White Solid Wood Four Drawer Chest

  • Mfr # 524147

  • Zoro # G222362778


product price: $1,365.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (in)
38 in
Commercial Use
No
Height (in)
43 in
Color
White
Material
Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524147
Zoro #
G222362778
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
38 in
Height (in)
43 in
Depth (in)
18 in

Details

Commercial Use
No
Color
White
Material
Solid Wood
Item
Dresser
Assembly Required
No Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 38" white solid wood four drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 43" H x 38" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.