Shop HOMEROOTS
See all product information
Create Account
38" White Wood Mirrored Dresser
Mfr # 691685
Zoro # G322907565
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Style
Modern
Material
Solid and Manufactured Wood
Doors Included
No
Depth
17.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691685
- Zoro #
- G322907565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 17.2 in
- Width
- 38 in
- Length
- 55.2 in
Details
- Finish
- Gloss
- Style
- Modern
- Material
- Solid and Manufactured Wood
- Doors Included
- No
- Commercial Use
- No
- Dresser Type
- Standard Dresser
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- No
- Dresser Orientation
- Vertical
- Color
- White
- Item
- Dressers
Description
Add personality to your bedroom style and a feeling of coziness with this 38-inch white wood mirrored dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. The white coloration of this piece is neutral and will blend easily with most any decor. 55.20-inch h x 38.00-inch w x 17.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.