Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
38" x 19" x 51" WoodChest
Mfr # 366186
Zoro # G222907207
product price:Â $884.99
/eaKey Features
Material
Solid Wood
Width
38 in
Style
Traditional
Length
51 in
Color
Sandstone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366186
- Zoro #
- G222907207
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 38 in
- Length
- 51 in
- Depth
- 19 in
Details
- Material
- Solid Wood
- Style
- Traditional
- Item
- Dressers
- Color
- Sandstone
Description
Have the best style among your friends with this extraordinary chest. The extra storage space is a definite plus as well. With this chest, you can be sure that your style will radiate sophistication and freshness. This chest is a high quality item, which wont only be beautiful in your rooms, but it will also be an amazing place to store your stuff. With this exceptional chest, youll leave a lasting impression on everyone who sees it. Its an ideal addition for anyone who loves a stylish look and feel. Furthermore, six drawers with a beautiful front finish and unique pull handles. This chest is both stunning and resilient, and will last you for a long time. This charming chest is expertly made of high grade solid wood. As for measurements, they are 51 for height, 38 for width, and 19 for depth, and it weighs 141 pounds. You can combine it with other adornments to create the perfect look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.