Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39" Beige Floral Sofa And Toss Pillows With Dark Brown Legs
Mfr # 348217
Zoro # G322912125
product price:Â $3,808.99
/eaKey Features
Seating Capacity
3
Material
Solid and Manufactured Wood
Width
85 in
Shape
Rectangular
Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348217
- Zoro #
- G322912125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 85 in
- Length
- 49 in
- Depth
- 39 in
Details
- Seating Capacity
- 3
- Material
- Solid and Manufactured Wood
- Shape
- Rectangular
- Type
- Sofa
- Reclining Type
- No Recline
- Item
- Sofas
- Style
- Traditional
- Color
- Dark Brown
- Upholstery Material
- 100% Polyester
- Upholstered
- Yes
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Recliner
- No
- Sleeper Sofa
- No
- Capacity
- 660 lb
- Commercial Use
- No
- Sofa Design
- Standard
- Hand Crafted
- No
Description
Transform your home's interior with this luxurious 39-inch beige floral sofa and toss pillows with dark brown legs. Built to last, this floral standard is upholstered with 100% polyester that is designed to be soft, resilient, easy to maintain, and stand the test of time. Removable seat cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 49-inch H x 39-inch W x 85-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.