39" Black And Gray Fabric Bin and Steel Nine Drawer Dresser
Mfr # 438315
Zoro # G022905854
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Width
39 in
Color
Black, Gray
Length
39.4 in
Material
Iron
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
438315
Zoro #
G022905854
UPC #
-
Country of Origin
China
Dimensions
Width
39 in
Length
39.4 in
Size
Yes
Depth
11.8 in
Details
Item
Dressers
Color
Black, Gray
Material
Iron
Finish
Matte
Dovetail Drawer Joints
No
Dresser Type
Gentlemens Chest
Dresser Orientation
Vertical
Hutch Included
No
Style
Contemporary
Doors Included
No
Number of Drawers
9
Assembly Required
No Assembly Needed
Description
Unique and versatile in use, this 39" Black And Gray Fabric Bin and Steel Dresser Nine Drawer Dresser is a great way to increase your storage options. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade iron. The black and gray coloration of this piece gives it an updated, and modern edge. 39.4" H x 39" W x 11.8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.