
39" Black And Gray Faux Leather And Fabric Manual Recliner
Mfr # 563924
Zoro # G622371233
product price:Â $798.99
/ea
Free Shipping & Returns
Key Features
Color
Black Gray
Height (in)
39.7 in
Width (in)
38.5 in
Depth (in)
39.3 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563924
Zoro #
G622371233
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (in)
39.7 in
Width (in)
38.5 in
Depth (in)
39.3 in
Details
Color
Black Gray
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Recliner
Description
Comfortable and designed with convenience in mind, this 39-inch black and gray faux leather and fabric manual recliner has everything you are looking for. The two-tone coloration gives this chair a modern chic look and feel. Modify your position from upright to full recline with an easy-to-use manual recline mechanism. An update to the traditional rocker, this glider chair rocks back and forth in addition to reclining. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. 39.7-inch h x 38.5-inch w x 39.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.