Zoro Homepage

39" Black Arch Metal Framed Bathroom Vanity Mirror

  • Mfr # 562896

  • Zoro # G622359781


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
39.3 in
Width
27.7 in
Material
Glass
Depth
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562896
Zoro #
G622359781
UPC #
-
Country of Origin
China

Dimensions

Height
39.3 in
Width
27.7 in
Depth
2.94 in

Details

Material
Glass
Item
Mirror

Description

This 39-inch black arch metal framed bathroom vanity mirror will be the perfect way to add some brightness and utility into your bathroom. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some casual flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 39.3-inch h x 27.7-inch w x 2.94-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.