Zoro Homepage

39" Black Computer Desk With Hutch

  • Mfr # 530194

  • Zoro # G922363082


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
17.7 in
Application Type
Yes
Overall Width
38.7 in
Overall Height
64.21 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530194
Zoro #
G922363082
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
17.7 in
Overall Width
38.7 in
Overall Height
64.21 in

Details

Application Type
Yes
Item
Desk
Color
Black
Assembly Required
Full Assembly Needed

Description

Look like an executive when you add this 39-inch black computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 64.21-inch H x 38.7-inch W x 177-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.