Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39" Black Dresser
Mfr # 534937
Zoro # G822909946
product price:Â $641.99
/eaKey Features
Assembly Required
Full Assembly Needed
Doors Included
Yes
Width
39.37 in
Length
59 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534937
- Zoro #
- G822909946
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 39.37 in
- Length
- 59 in
- Depth
- 19.69 in
Details
- Color
- Black
- Assembly Required
- Full Assembly Needed
- Doors Included
- Yes
- Style
- Modern
- Finish
- Matte
- Material
- Manufactured Wood
- Dresser Orientation
- Vertical
- Number of Interior Shelves
- 2
- Dresser Type
- Standard Dresser
- Commercial Use
- Yes
- Hutch Included
- No
- Item
- Dressers
Description
Add personality to your bedroom style and a feeling of coziness with this 39-inch black dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured_wood. The black coloration of this piece gives it an updated, and modern edge. 59-inch h x 39.37-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.