Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Black Glass and Steel Coffee Table With Shelf

  • Mfr # 635697

  • Zoro # G722370358


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Height
17.32 in
Width
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635697
Zoro #
G722370358
UPC #
-
Country of Origin
China

Dimensions

Height
17.32 in
Width
39.37 in
Depth
23.62 in

Details

Tabletop Color
Coffee/Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Coffee Table

Description

Stylish and super sturdy, the 39-inch black glass and steel coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. A solid black steel frame is finished off with a matching tinted black glass top, giving this table a chic monotone look. Includes a single shelf for handy storage or display space. This modern two tier rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17.32-inch h x 39.37-inch w x 23.62-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.