39" Black Metal Arch Metal Framed LED Lighted Bathroom Vanity Mirror

  • Mfr # 564851

  • Zoro # G922345613


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Glass
Depth
1.57 in
Height
39.3 in
Width
29.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564851
Zoro #
G922345613
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
39.3 in
Width
29.48 in

Details

Color
Black
Material
Glass
Item
Mirror

Description

Enhance your bathroom with this 39-inch black metal arch metal framed led lighted bathroom vanity mirror. Rimmed with a thin line of black metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this high quality piece has both an anti-fog function and the ability to adjust the light brightness to provide an exceptional visual experience. 39.3-inch h x 29.48-inch w x 1.57-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.