Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Black Metal Framed Bathroom Vanity Mirror

  • Mfr # 636266

  • Zoro # G722342027


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Height
39.3 in
Material
tempered glass
Color
Black
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636266
Zoro #
G722342027
UPC #
-
Country of Origin
China

Dimensions

Height
39.3 in
Width
29.5 in
Depth
1.3 in

Details

Material
tempered glass
Item
Mirror
Color
Black

Description

Add beauty to your bathroom or home with this 39-inch black metal framed bathroom vanity mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 39.3-inch h x 29.5-inch w x 1.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.