
39" Black Metal Framed Standing Mirror
Mfr # 565098
Zoro # G122344980
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Height
39.3 in
Width
29.48 in
Material
Glass
Color
Black
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565098
Zoro #
G122344980
UPC #
-
Country of Origin
China
Dimensions
Height
39.3 in
Width
29.48 in
Depth
1.06 in
Details
Material
Glass
Item
Mirror
Color
Black
Application Type
No
Assembly Required
No Assembly Needed
Description
An antiqued and distressed mirror finish gives this framed wall-mounted mirror lots of vintage charm. With a classic black metal frame design and a rectangular shape, this mirror is perfect for adding a touch of casual style to any space. Its antique mirror finish and vertical orientation create a unique and elegant look. The mirror width of 29.475 inches provides ample reflection for practical use while also serving as a stylish decor piece. Whether placed in a hallway, living room, or bedroom, this black-framed standing mirror will effortlessly enhance the aesthetic of your home. 39.3-inch H x 29.48-inch W x 1.06-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.