39" Black Rustic Compass Metal Wall Decor
- Mfr # 379829
- Zoro # G222883136
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Outdoor Suitability
No
Assembly Required
No
Commercial Use
No
Depth
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379829
- Zoro #
- G222883136
- UPC #
- -
- Country of Origin
- China
- Mirrored
- No
- Outdoor Suitability
- No
- Assembly Required
- No
- Commercial Use
- No
- Orientation
- Vertical Only
- Construction Method
- Hand Finished
- Shape
- Novelty
- Finish Style
- No Distressing
- Item
- Wall Decor
- Hooks Included
- No
- Color
- Black
- Style
- Rustic
- Finish
- Matte
- Material
- Metal
- Number of Pieces
- 1
- Lighted
- No
Dimensions
- Depth
- 1.7 in
- Length
- 39 in
- Width
- 38.2 in
Description
Add an air of fashion to your room and rejuvenate the space with this 39-inch black rustic compass metal wall decor. Featuring a nautical compass theme, this piece is designed with an all metal body that is finished in a rustic charcoal black with distressed gold undertones. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 39-inch H x 38.2-inch W x 1.7-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.