
39" Black Solid Wood Round Top Dining Table
Mfr # 569344
Zoro # G322372554
product price: $439.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height
30.3 in
Width
39.4 in
Color
Black
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569344
Zoro #
G322372554
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30.3 in
Width
39.4 in
Depth
39.4 in
Details
Assembly Required
Partial Assembly Needed
Color
Black
Item
Dining Table
Application Type
No
Description
This good looking 39-inch black solid wood round top dining table is sure to inspire compliments. You will add an updated and fresh look to your dining space with this black solid wood table. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 39-inch black solid wood round top dining table is a must-have for your home. 30.3-inch h x 39.4-inch w x 39.4-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.